35in Silver Wood Indoor Outdoor Tray With Handles
- Mfr # 376037
- Zoro # G223439912
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
No
Shape
Rectangular
Microwave Safe
No
Material
Solid Wood
Overall Depth
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376037
- Zoro #
- G223439912
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Shape
- Rectangular
- Microwave Safe
- No
- Material
- Solid Wood
- Finish
- Natural
- Food Safe
- Yes
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Color
- Silver
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
Dimensions
- Overall Depth
- 15.5 in
- Size
- 35" W
- Overall Width
- 35 in
- Length
- 3.5 in
Description
Is A Stylish, Rectangular Serving Tray That Features A Medium-Brown Stained, Wooden Frame That Supports A Glass Top. Underneath The Glass Tray Top Is A Thin, Metal Sheet Which Flaunts A Quatrefoil Pattern That Adds To The Visuals Of The Tray. Equipped With Handles On Either Side, The Stotonic Is Not Only A Stylish But Also A Functional Choice Of Decor For Spaces Based On The Mercana Modern, Enduring Elegance Or Industrial Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.