35in Yellow and Brown Tufted Genuine Leather and Solid Wood Upholstered Storage Bench With Flip Top
- Mfr # 723829
- Zoro # G123439784
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Style
Rustic
Width
35.4 in
Finish
Natural
Upholstery Material
Genuine Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723829
- Zoro #
- G123439784
- UPC #
- -
- Country of Origin
- India
- Seat Material
- Upholstery
- Style
- Rustic
- Finish
- Natural
- Upholstery Material
- Genuine Leather
- Bench Pattern
- Solid Color
- Assembly
- Partial Assembly Needed
- Color
- Brown, Yellow
- Upholstery Color
- Yellow
- Shape
- Rectangle
- Bench Type
- Entryway Bench
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Material
- Upholstery
- Hand Crafted
- No
- Item
- Benches
- Upholstered
- Yes
- Weight Capacity
- 300 lbs
- Leg Color
- Brown
Dimensions
- Width
- 35.4 in
- Overall Depth
- 17.7 in
- Overall Length
- 17.7 in
Description
Practicality and fashion mix together with this handy 35-inch yellow and brown tufted genuine leather and solid wood upholstered storage bench with flip top. A brown solid wood frame is finished off with a yellow upholstery seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.70-inch h x 35.40-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.