36" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627486

  • Zoro # G722911247


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Length
18.1 in
Material
Manufactured Wood
Width
36 in
Includes
Sink
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627486
Zoro #
G722911247
UPC #
-
Country of Origin
Spain

Dimensions

Length
18.1 in
Width
36 in
Height
20 in

Details

Material
Manufactured Wood
Includes
Sink
Item
Bathroom Vanities
Color
White
Base Color
Light Brown
Finish
White
Countertop Material
Manufactured Wood

Description

The 36-inch light brown wood freestanding bathroom vanity with white sink and two drawers elevates your bathroom decor with its modern style. Constructed from manufactured wood, this vanity combines durability with elegance, featuring a beautiful light brown finish. Included is a sleek white ceramic sink that complements the overall aesthetic. It offers two functional drawers, perfect for storing toiletries and essentials, equipped with soft close drawer glides for quiet, smooth operation. Designed for easy installation, this free-standing vanity provides flexibility in your space. The versatile color scheme allows it to integrate seamlessly into various design themes, ensuring it becomes a stunning focal point in your bathroom sanctuary. 20-inch h x 36-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.