36" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624150
Zoro # G822910171
product price: $1,956.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Sink
Finish
White
Height
39.06 in
Base Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624150
Zoro #
G822910171
UPC #
-
Country of Origin
Spain
Dimensions
Height
39.06 in
Width
36 in
Length
17.88 in
Details
Color
White
Includes
Sink
Finish
White
Base Color
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Material
Manufactured Wood
Description
The 36-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern style with functional elegance. Crafted from durable manufactured wood, this vanity features a pristine white finish that brightens any bathroom space. The included ceramic sink complements the overall aesthetic while ensuring easy maintenance. With three functional drawers equipped with soft close drawer glides, organization is effortless, enhancing your daily routines. This free-standing standard design allows for flexible placement in your bathroom layout. Make a statement with this beautiful and practical addition to your home, designed to balance style and utility seamlessly. Enjoy the perfect blend of sophistication and convenience with this exquisite bathroom vanity. 39.06-inch h x 36-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.