Shop HOMEROOTS
See all product information
Create Account
36in Deep Cherry Brown Wood Blanket Stand
- Mfr # 389632
- Zoro # G623439079
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Overall Width - Side to Side
11
Assembly Required
Partial Assembly Needed
Weight Capacity
20
Overall Depth - Front to Back
14
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389632
- Zoro #
- G623439079
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 20
- Frame Material
- Solid Wood
- Commercial Use
- No
- Item
- Blanket Racks and Ladders
- Product Type
- Blanket/Quilt Rack
- Color
- Brown
- Number of Bars
- 3
Dimensions
- Overall Width - Side to Side
- 11
- Overall Depth - Front to Back
- 14
- Overall Depth
- 14 in
- Overall Length
- 35.75 in
- Overall Width
- 28 in
- Overall Height
- 35.75
Description
This handsome Deep Cherry Brown wood blanket stand is the perfect organization accessory piece for your bedroom, living area, bathroom, or closet, Traditionally styled, this rack features three horizontal rails for hanging quilts, bedspreads, blankets, or comforters. It can also be used for hanging clothes or guest towels. Made from a blend of solid woods, this stand has lovely arched shape and detailing that pair with a warm brown finish to give this piece charming and timeless appeal. 35.75-inch H x 28-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.