Shop HOMEROOTS
See all product information
Create Account
36in Oak and White Wood Kitchen Island With Storage
- Mfr # 526160
- Zoro # G123440629
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Depth
36.2 in
Shape
Rectangular
Includes
1
Material
Manufactured Wood
Width
35.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526160
- Zoro #
- G123440629
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Includes
- 1
- Material
- Manufactured Wood
- Color
- Beige, White
Dimensions
- Depth
- 36.2 in
- Width
- 35.9 in
Description
This 36-inch oak and white wood kitchen island with storage will add a cohesive look to the kitchen while also providing additional space and functionality. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. Three shelves down the side give you storage, and the top serves as prep space or dining space. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 23.20-inch h x 35.90-inch w x 36.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.