Shop HOMEROOTS
See all product information
Create Account
Black and Ivory 41in Kitchen Island With Storage
- Mfr # 477868
- Zoro # G323440559
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Shape
Rectangular
Width
40.5 in
Depth
27.5 in
Finish
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477868
- Zoro #
- G323440559
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Finish
- Espresso
- Color
- Ivory, Black
Dimensions
- Width
- 40.5 in
- Depth
- 27.5 in
Description
This black and ivory 41-inch kitchen island with storage will add a cohesive look to the kitchen while also providing additional space and functionality. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Maximize your space with this multi- functional and good looking kitchen island. 35.4-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.