Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39" Gold Leather Sofa With Silver Metallic Legs
Mfr # 380388
Zoro # G622911699
product price:Â
$
4,274.99
/ea
Key Features
Upholstered
Yes
Width
38.58 in
Color
Brown
Hand Crafted
No
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380388
- Zoro #
- G622911699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 38.58 in
- Length
- 26.37 in
- Size
- W x L x D
- Depth
- 86.61 in
Details
- Upholstered
- Yes
- Color
- Brown
- Hand Crafted
- No
- Material
- Metal
- Recliner
- No
- Shape
- Rectangular
- Finish
- Walnut
- Upholstery Material
- Leather
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Item
- Sofas
- Sofa Design
- Standard
- Type
- Sofa
- Seating Capacity
- 3
- Reclining Type
- No Recline
- Sleeper Sofa
- No
Description
Made of the highest quality, supple leather, this 39-inch gold leather sofa with silver metallic legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Silver metallic chrome legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 26.37-inch H x 38.58-inch W x 86.61-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.