39" White and Gray Steel and Fabric Five Drawer Dresser
Mfr # 470358
Zoro # G322905561
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
5
Dresser Orientation
Horizontal
Dresser Type
Standard Dresser
Doors Included
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
470358
Zoro #
G322905561
UPC #
-
Country of Origin
China
Dimensions
Depth
11.4 in
Length
21.6 in
Width
39.3 in
Size
Yes
Details
Number of Drawers
5
Dresser Orientation
Horizontal
Dresser Type
Standard Dresser
Doors Included
No
Assembly Required
Partial Assembly Needed
Finish
Matte
Style
Modern
Item
Dressers
Material
Steel, Fabric
Color
White, Gray
Description
This 39-inch white and gray steel and fabric five drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. 21.6-inch H x 39.3-inch W x 11.4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.