Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
39in Natural Wood Accent Cabinet With Two Doors
Mfr # 477766
Zoro # G723438606
product price:Â $619.99
/eaKey Features
Mirrored Finish
No
Overall Depth
19.69 in
Shelves Included
Yes
Lacquered
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477766
- Zoro #
- G723438606
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 19.69 in
- Overall Length
- 59 in
- Width
- 39.37 in
Details
- Mirrored Finish
- No
- Item
- Cabinets
- Shelves Included
- Yes
- Lacquered
- No
- Material
- Manufactured Wood
- Number of Cabinets
- 1
- Assembly
- No Assembly Needed
- Color
- Natural, White
- Weight Capacity
- 242 lbs
- Glass Doors
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Finish
- Natural
- Cabinet Design
- Standard
- Gloss Finish
- No
Description
This 39-inch natural wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 59.00-inch h x 39.37-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.