Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Set Of Two White Wood China Cabinet
- Mfr # 733383
- Zoro # G523438738
product price:Â
$
1,010.99
/ea
Key Features
Overall Depth
19.6 in
Assembly
Full Assembly Needed
Weight Capacity
26 lbs
Gloss Finish
No
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 733383
- Zoro #
- G523438738
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 19.6 in
- Width
- 47.2 in
- Overall Length
- 57.7 in
Details
- Assembly
- Full Assembly Needed
- Weight Capacity
- 26 lbs
- Gloss Finish
- No
- Color
- White
- Mirrored Finish
- No
- Cabinet Doors
- No
- Material
- Manufactured Wood
- Shelves Included
- No
- Finish
- Natural
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Shape
- Rectangular
- Item
- Cabinets
- Lacquered
- No
- Cabinet Type
- China Cabinet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.