40" Blue Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627405

  • Zoro # G122911281


product price: $2,180.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
35.06 in
Finish
White
Material
Manufactured Wood
Includes
Sink
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627405
Zoro #
G122911281
UPC #
-
Country of Origin
Spain

Dimensions

Height
35.06 in
Width
40 in
Length
17.75 in

Details

Item
Bathroom Vanities
Finish
White
Material
Manufactured Wood
Includes
Sink
Base Color
Blue
Color
White
Countertop Material
Manufactured Wood

Description

The 40-inch blue wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to any bathroom space. Crafted from durable manufactured wood, this vanity boasts a vibrant blue finish that effortlessly enhances your decor. It includes a pristine white ceramic sink, perfectly designed for daily use. With two functional drawers featuring soft-close glides, this piece ensures smooth and quiet operation. Its free-standing standard installation type allows for easy placement and flexibility in your design choices. The combination of stylish aesthetics and practical features makes this vanity a standout addition to your home, marrying convenience with contemporary flair while transforming your bathroom into a chic retreat. 35.06-inch h x 40-inch w x 17.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.