40" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624157

  • Zoro # G122906607


product price:  $1,756.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Length
17.88 in
Material
Manufactured Wood
Includes
Sink
Height
39.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624157
Zoro #
G122906607
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.88 in
Height
39.06 in
Width
40 in

Details

Finish
Natural
Material
Manufactured Wood
Includes
Sink
Color
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
Natural

Description

The 40-inch natural wood freestanding bathroom vanity with white sink and three drawers offers a perfect blend of style and functionality for your bathroom. This modern vanity features a durable manufactured wood construction, ensuring longevity and reliability. The included ceramic sink provides a sleek and clean look, complementing the natural base color beautifully. With three functional drawers equipped with soft close drawer glides, you can enjoy quiet and smooth access to your essentials. Its free-standing design allows for easy installation, making it a convenient addition to any space. Elevate your bathroom decor with this sophisticated piece that combines practicality with contemporary charm. 39.06-inch h x 40-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.