40" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627495
Zoro # G022911077
product price:Â $1,350.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Countertop Material
Manufactured Wood
Length
18.1 in
Width
40 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627495
Zoro #
G022911077
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
40 in
Height
20 in
Details
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
White
Includes
Sink
Color
White
Base Color
Oak
Description
The 40-inch oak wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with functional design. Crafted from manufactured wood, this vanity features a beautiful oak finish that adds warmth to any bathroom decor. The included ceramic sink offers durability and easy maintenance, while the free-standing standard installation ensures effortless placement. Two functional drawers with soft close glides provide ample storage space for toiletries and accessories, enhancing organization. This stylish piece harmonizes elegance and practicality, making it a perfect addition to elevate your bathroom's ambiance. Its clean lines and contemporary appeal create a focal point that seamlessly fits in with various design schemes. Enjoy the perfect blend of style and utility with this exquisite vanity. 20-inch h x 40-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.