40" Taupe Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624125
Zoro # G722910615
product price:Â $2,447.99
/eaKey Features
Includes
Doors; Sink
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Base Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624125
Zoro #
G722910615
UPC #
-
Country of Origin
Spain
Dimensions
Height
18 in
Width
40 in
Length
19 in
Details
Includes
Doors; Sink
Countertop Material
Manufactured Wood
Color
White
Material
Manufactured Wood
Base Color
Taupe
Finish
Matt Mink
Item
Bathroom Vanities
Description
The 40-inch taupe wood floating bathroom vanity with white sink and two drawers offers a sleek, modern design that enhances any bathroom space. Crafted from durable manufactured wood, this vanity combines functionality with contemporary style. The white ceramic sink adds a clean and elegant touch while ensuring easy maintenance. Featuring two functional drawers with soft close glides, it provides ample storage for your bathroom essentials. Soft close door hinges on the included doors contribute to a seamless and quiet operation. Designed for wall-mounted installation, this vanity optimizes floor space, making it a practical choice for smaller bathrooms. The taupe base color beautifully complements the overall aesthetic, creating a welcoming atmosphere in your home. 18-inch h x 40-inch w x 19-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.