40" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624156
Zoro # G322910350
product price:Â $1,744.99
/eaKey Features
Finish
White
Height
39.06 in
Width
40 in
Material
Manufactured Wood
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624156
Zoro #
G322910350
UPC #
-
Country of Origin
Spain
Dimensions
Height
39.06 in
Width
40 in
Length
18.1 in
Details
Finish
White
Material
Manufactured Wood
Color
White
Base Color
White
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Includes
Sink
Description
The 40-inch white wood freestanding bathroom vanity with white sink and three drawers combines style and functionality for your modern bathroom. Crafted from durable manufactured wood, this elegant vanity features a pristine white finish that complements any decor. It includes a sleek ceramic sink that seamlessly integrates into the design. With three functional drawers equipped with soft close glides, you can enjoy both convenience and quiet operation. The free-standing standard installation allows for easy setup, making it a versatile choice for any space. This vanity is designed to enhance your bathroom experience while providing ample storage and a clean aesthetic. 39.06-inch h x 40-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.