Shop HOMEROOTS
See all product information
Create Account
40in Black Steel Wood Burning Round Fire Pit
Mfr # 666302
Zoro # G723440210
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Length
21.25 in
Fuel Type
Wood Burning
Fire Poker Included
Yes
Cooking Component Included
No
Adjustable Flame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 666302
- Zoro #
- G723440210
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 21.25 in
- Depth
- 40 in
- Width
- 40 in
Details
- Fuel Type
- Wood Burning
- Fire Poker Included
- Yes
- Cooking Component Included
- No
- Adjustable Flame
- No
- Spark Screen Included
- Yes
- Cover Included
- No
- Gas Conversion Kit Included
- No
- Hidden Fuel Tank
- No
- Exterior Material
- Steel
- Commercial Use
- No
- Material
- Steel
- Includes
- No
- Assembly Required
- Full Assembly Needed
- Item
- Outdoor Fireplaces and Firepits
- Style
- Contemporary
- Fireplace Type
- Fire Pit
- Color
- Black
- Shape
- Round
Description
This 40-inch black steel wood burning round fire pit is perfect for a cozy evening around the fire, adding charm and warmth to any outdoor space. Made of sturdy steel that is lightweight but durable. If you are looking for low maintenance, the best choice is a wood burning fire pit. That is why this piece is perfect for you. As a bonus, you can reuse the ashes for fertilizer in your garden. Studies have shown that application of wood ash to soil increases plant growth. Nobody likes flying sparks from their fireplace. Don't worry, our fire pit has you covered. With the included spark screen, this piece is ideal for a safe and comfortable time around the fire. Fire features are a great way to enjoy the outdoors with your friends and family. They provide warmth, light, help keep bugs away, and add an overall cozy vibe to your outdoor space. 21.25-inch h x 40.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.