Shop HOMEROOTS
See all product information
Create Account
Black Round Reflective Fire Pit Glass
- Mfr # 479090
- Zoro # G223439301
product price:Â
$
39.99
/ea
Key Features
Product Lifecycle Certifications
No
Compatible Fuel Type
Propane
Fire Pit Accessory Type
Fire Glass
Assembly Required
No Assembly Needed
Depth
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479090
- Zoro #
- G223439301
- UPC #
- -
- Country of Origin
- China
- Product Lifecycle Certifications
- No
- Compatible Fuel Type
- Propane
- Fire Pit Accessory Type
- Fire Glass
- Assembly Required
- No Assembly Needed
- Item
- Fire Pit Accessories
- Purposeful Distressing Type
- No Distressing
- Indoor Air Quality Certifications
- No
- Material
- Glass
- Rust Resistant
- Yes
- Shape
- Round
- Product Care
- No
- Color
- Black
- Natural Variation Type
- No Natural Variation
Dimensions
- Depth
- 0.75 in
- Length
- 0.5 in
- Width
- 0.5 in
Description
Relax, sit back, and enjoy your evenings in style. Get this black round reflective fire pit glass, the perfect accessory for your home fire pit. Why settle for boring heat, when you could maximize it. Make the most out of your firepit when you add these round black tempered fire glass rocks. 0.5-inch h x 0.5-inch w x 0.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.