Shop HOMEROOTS
See all product information
Create Account
35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717476
- Zoro # G523439469
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Overall Length
15.7 in
Shape
Rectangle
Style
Mid-Century
Leg Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717476
- Zoro #
- G523439469
- UPC #
- -
- Country of Origin
- India
- Assembly
- No Assembly Needed
- Shape
- Rectangle
- Style
- Mid-Century
- Leg Color
- Brown
- Bench Type
- Entryway Bench
- Hand Crafted
- Yes
- Leg Material
- Solid Wood
- Bench Pattern
- Solid Color
- Upholstery Material
- Genuine Leather
- Upholstered
- Yes
- Color
- Brown
- Item
- Benches
- Seat Material
- Upholstery
- Upholstery Color
- Brown
- Nailhead Trim
- Yes
- Material
- Upholstery
- Finish
- Oak
- Weight Capacity
- 22 lbs
Dimensions
- Overall Length
- 15.7 in
- Overall Depth
- 13.8 in
- Width
- 35.4 in
Description
Optimize your space and add some charm to your room with the 35-inch brown genuine leather and solid wood upholstered storage bench with cabinet. A solid brown solid wood frame is finished off with a matching brown upholstery seat, giving this bench a chic monotone look. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 15.70-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.