40in Fabric and Plastic Upholstered Bench
- Mfr # 668852
- Zoro # G223439011
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Plastic
Overall Depth
20 in
Material
Plastic
Upholstery Material
Polyester
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668852
- Zoro #
- G223439011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 20 in
- Overall Length
- 18.5 in
- Width
- 40 in
Details
- Seat Material
- Plastic
- Material
- Plastic
- Upholstery Material
- Polyester
- Item
- Benches
- Finish
- Unfinished
- Bench Type
- Entryway Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Assembly
- Full Assembly Needed
- Color
- Brown, Beige
- Leg Material
- Plastic
- Upholstered
- Yes
- Nailhead Trim
- No
- Style
- Modern
- Hand Crafted
- No
- Shape
- Rectangle
- Weight Capacity
- 330 lbs
Description
Practicality and fashion mix together with this handy 40-inch fabric and plastic upholstered bench. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.50-inch h x 40.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.