Coca-Cola Vending Machine Storage
- Mfr # 401162
- Zoro # G423438968
product price:Â
$
2,251.99
/ea
Key Features
Gloss Finish
No
Solid Wood Frame
No
Color
Red, White
Width
14 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401162
- Zoro #
- G423438968
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 14 in
- Overall Depth
- 24.5 in
- Outside Length
- 57.25 in
Details
- Gloss Finish
- No
- Item
- Cabinets
- Solid Wood Frame
- No
- Color
- Red, White
- Glass Doors
- No
- Cabinet Design
- Standard
- Finish
- Antique
- Shape
- Rectangular
- Preassembled (Yes/No)
- Yes
- Cabinet Doors
- No
- Load Capacity
- 100 lbs
- Cabinet Type
- Accent Cabinet
- Mirrored Finish
- No
- Lacquered
- No
- Shelves Included
- Yes
Description
Travel back in the time of the first vending machine, this Coca-Cola Vending Machine Storage is a handmade metal storage unit. The vintage-style vending machine is finished in a bright antiqued red and white, and feature many original details and unique markings. Perfect for displaying in living rooms and kitchens. 57.25in x 14in x 24.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.