Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41in Dark Gray Wood Display Cabinet With LED With Two Doors And One Drawer
- Mfr # 722649
- Zoro # G323438815
product price:Â
$
2,848.99
/ea
Key Features
Weight Capacity
150 lbs
Assembly
Partial Assembly Needed
Lacquered
Yes
Cabinet Design
Standard
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722649
- Zoro #
- G323438815
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 41 in
- Overall Depth
- 16 in
- Overall Length
- 77 in
Details
- Weight Capacity
- 150 lbs
- Assembly
- Partial Assembly Needed
- Lacquered
- Yes
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Shape
- Rectangular
- Mirrored Finish
- Yes
- Item
- Cabinets
- Number of Drawers
- 1
- Color
- Dark Gray
- Finish
- Glossy
- Gloss Finish
- Yes
- Glass Doors
- Yes
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Cabinet Type
- Display Stand
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 41-inch dark gray wood display cabinet with led with two doors and one drawer. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 77.00-inch h x 41.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.