Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41in Silver and Gray Brown Accent Cabinet With One Drawer
- Mfr # 366366
- Zoro # G623438546
product price:Â
$
2,107.99
/ea
Key Features
Shelves Included
No
Material
Aluminum
Size
76.5" x 40.5" x 15.5"
Cabinet Design
Standard
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366366
- Zoro #
- G623438546
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- No
- Material
- Aluminum
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Finish
- Matte
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Number of Drawers
- 1
- Color
- Brown, Gray
- Gloss Finish
- No
- Glass Doors
- Yes
- Shape
- Rectangular
- Item
- Cabinets
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- No
- Lacquered
- No
- Cabinet Doors
- Yes
Dimensions
- Size
- 76.5" x 40.5" x 15.5"
- Overall Depth
- 15.5 in
- Overall Length
- 76.5 in
- Width
- 40.5 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 41-inch silver and gray brown accent cabinet with one drawer. Equipped with a single easy open drawer and storage cabinet for practical and good looking storage. Glass doors give this cabinet a luminous and unique designer touch. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 76.5-inch H x 40.5-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.