42in Black Solid Wood Distressed Storage Bench With Flip Top
- Mfr # 733249
- Zoro # G623439352
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Upholstered
No
Leg Color
Black
Finish
Black
Material
Solid Wood
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 733249
- Zoro #
- G623439352
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 22.38 in
- Overall Length
- 35.25 in
- Width
- 42.38 in
Details
- Upholstered
- No
- Leg Color
- Black
- Finish
- Black
- Material
- Solid Wood
- Style
- Traditional
- Hand Crafted
- Yes
- Assembly
- Partial Assembly Needed
- Shape
- Rectangle
- Color
- Black
- Weight Capacity
- 300 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Solid Wood
- Bench Type
- Entryway Bench
- Seat Material
- Solid Wood
- Item
- Benches
Description
Distinctive in style the 42-inch black solid wood distressed storage bench with flip top radiates a versatile charm. This bench features quality construction from solid wood in an updated monotone color scheme with black as the main color throughout. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 35.25-inch h x 42.38-inch w x 22.38-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.