Shop HOMEROOTS
See all product information
Create Account
43in Brown And Gold Upholstered Upholstery Bedroom Bench
- Mfr # 489315
- Zoro # G723439566
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Upholstery
Upholstered
Yes
Weight Capacity
250 lbs
Assembly
Full Assembly Needed
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489315
- Zoro #
- G723439566
- UPC #
- -
- Country of Origin
- India
- Seat Material
- Upholstery
- Upholstered
- Yes
- Weight Capacity
- 250 lbs
- Assembly
- Full Assembly Needed
- Nailhead Trim
- No
- Upholstery Color
- Brown
- Upholstery Material
- Genuine Leather
- Leg Color
- Gold
- Leg Material
- Metal
- Item
- Benches
- Hand Crafted
- No
- Finish
- Lacquer
- Bench Type
- Bedroom Bench
- Style
- Transitional
- Bench Pattern
- Solid Color
- Color
- Gold
- Material
- Upholstery
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 13.5 in
- Width
- 42.5 in
- Size
- 19" x 42.5" x 13.5"
Description
Optimize your space and add some charm to your room with the 43in brown and gold upholstered upholstery bedroom bench. A gold metal frame is finished off with a brown upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19in H x 42.5in W x 13.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.