55in Cream and Wood Brown Upholstered Fabric Bench
- Mfr # 376176
- Zoro # G623439482
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Leg Color
Brown
Leg Material
Solid Wood
Nailhead Trim
No
Upholstery Color
Brown
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376176
- Zoro #
- G623439482
- UPC #
- -
- Country of Origin
- India
- Leg Color
- Brown
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Upholstery Color
- Brown
- Item
- Benches
- Seat Material
- Upholstery
- Bench Type
- Entryway Bench
- Weight Capacity
- 350 lbs
- Color
- Brown
- Material
- Upholstery
- Upholstery Material
- Polyester Blend
- Bench Pattern
- No Pattern and Not Solid Color
- Finish
- Brown
- Style
- Bohemian
- Hand Crafted
- No
- Upholstered
- Yes
- Assembly
- No Assembly Needed
Dimensions
- Overall Depth
- 16 in
- Size
- 18" x 16" x 55"
- Width
- 55 in
- Overall Length
- 18 in
Description
Practicality and fashion mix together with this handy 55-inch cream and wood brown upholstered fabric bench. A wood brown solid wood frame is finished off with a cream upholstery seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 55-inch w x 16-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.