Shop HOMEROOTS
See all product information
Create Account
44in Silver Aluminum Enclosed Storage TV Stand
- Mfr # 489549
- Zoro # G123438862
product price:Â
$
2,256.99
/ea
Free Shipping & Returns
Key Features
Wood Species
Not wood
Natural Variation Type
No Natural Variation
Finish
Chrome
Length
26 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489549
- Zoro #
- G123438862
- UPC #
- -
- Country of Origin
- India
- Wood Species
- Not wood
- Natural Variation Type
- No Natural Variation
- Finish
- Chrome
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Color
- Silver
- Capacity
- 200
- Hutch Included
- No
- Material
- Aluminum
- Bridge Included
- No
- Stand Type
- TV Stand
Dimensions
- Length
- 26 in
- Size
- Standard
- Width
- 44 in
- Height
- 16 in
Description
Practical, space saving, and good looking, this 44-inch silver aluminum enclosed storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable riveted patchwork aluminum and features a cool aviator / industrial design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 26-inch h x 44-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.