46in Dark Brown and Black Wood Console Bar Cabinet With Single Door And Two Drawers
- Mfr # 477712
- Zoro # G023438887
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Glass Doors
No
Shape
Rectangular
Finish
Espresso
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477712
- Zoro #
- G023438887
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 45.6 in
- Overall Depth
- 15.7 in
- Width
- 35 in
Details
- Solid Wood Frame
- No
- Item
- Cabinets
- Glass Doors
- No
- Shape
- Rectangular
- Finish
- Espresso
- Material
- Manufactured Wood
- Assembly
- No Assembly Needed
- Cabinet Design
- Console
- Lacquered
- No
- Color
- Dark Brown
- Cabinet Doors
- Yes
- Number of Drawers
- 2
- Mirrored Finish
- No
- Weight Capacity
- 30 lbs
- Gloss Finish
- No
- Cabinet Type
- Bar Cabinet
- Number of Cabinets
- 1
- Shelves Included
- No
Description
This beautiful bar console cabinet accent is made from sturdy manufactured wood that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking bar cabinet. The top cabinet pulls down to reveal inner storage and create a usable workspace for prepping and serving, making this a great option to use everyday or for entertaining. A chic brown and black color combo and modern style make this piece a must have. 45.60-inch h x 35.00-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.