Shop HOMEROOTS
See all product information
Create Account
47in White and Silver Tufted Faux Leather Upholstered Dining Bench
- Mfr # 473173
- Zoro # G623440440
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Upholstery Material
Faux Leather
Length
18.5 in
Leg Color
Silver
Capacity
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473173
- Zoro #
- G623440440
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Upholstery Material
- Faux Leather
- Leg Color
- Silver
- Capacity
- 250
- Item
- Benches
- Upholstered
- Yes
- Finish
- White
- Hand Crafted
- No
- Bench Type
- Dining Bench
- Bench Pattern
- Solid Color
- Leg Material
- Steel
- Assembly Required
- No Assembly Needed
- Color
- White
- Seat Material
- Upholstery
- Material
- Upholstery
- Upholstery Color
- White
- Nailhead Trim
- No
Dimensions
- Length
- 18.5 in
- Depth
- 18.1 in
- Width
- 47.2 in
- Size
- 18.5" x 47.2" x 18.1"
Description
Optimize your space and add some charm to your room with the 47-inch white and silver tufted faux leather upholstered dining bench. A silver steel frame is finished off with a white upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.5-inch h x 47.2-inch w x 18.1-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.