Shop HOMEROOTS
See all product information
Create Account
72in Natural Solid Wood Distressed Dining Bench
- Mfr # 718204
- Zoro # G123439876
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Solid Wood
Seat Material
Solid Wood
Bench Type
Dining Bench
Upholstered
No
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718204
- Zoro #
- G123439876
- UPC #
- -
- Country of Origin
- India
- Leg Material
- Solid Wood
- Seat Material
- Solid Wood
- Bench Type
- Dining Bench
- Upholstered
- No
- Nailhead Trim
- No
- Assembly Required
- Full Assembly Needed
- Color
- Natural
- Capacity
- 250
- Style
- Farmhouse
- Bench Pattern
- No Pattern and Not Solid Color
- Item
- Benches
- Material
- Solid Wood
- Hand Crafted
- Yes
- Leg Color
- Natural
- Finish
- Natural
- Shape
- Rectangle
Dimensions
- Width
- 72 in
- Length
- 18 in
- Depth
- 16 in
Description
Add a good looking decorative accent to your space that is also practical for seating. This bench features quality construction from solid wood in an updated monotone color scheme with natural as the main color throughout. Complete with a purposefully distressed finish, this bench has an aged, vintage, and rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.00-inch h x 72.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.