48" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627506

  • Zoro # G222908525


product price:  $1,601.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Width
48 in
Length
18.1 in
Includes
Sink
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627506
Zoro #
G222908525
UPC #
-
Country of Origin
Spain

Dimensions

Width
48 in
Length
18.1 in
Height
20 in

Details

Material
Manufactured Wood
Item
Bathroom Vanities
Includes
Sink
Countertop Material
Manufactured Wood
Finish
White
Color
White
Base Color
Dark Brown

Description

The 48-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom decor. Crafted from durable manufactured wood, this vanity features a stunning dark brown base that effortlessly complements any style. The elegant white ceramic sink enhances the overall aesthetic while providing a practical space for daily routines. With two functional drawers equipped with soft close drawer glides, you can organize your essentials with ease and elegance. This free-standing standard installation allows for versatile placement in your bathroom, making it a perfect choice for those seeking both functionality and style. Upgrade your space with this chic and practical bathroom fixture designed for contemporary living. 20-inch h x 48-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.