48" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627513
Zoro # G622907371
product price:Â $1,916.99
/ea
Free Shipping & Returns
Key Features
Includes
Sink
Finish
White
Countertop Material
Manufactured Wood
Base Color
Gray
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627513
Zoro #
G622907371
UPC #
-
Country of Origin
Spain
Dimensions
Width
48 in
Height
20 in
Length
18.1 in
Details
Includes
Sink
Finish
White
Countertop Material
Manufactured Wood
Base Color
Gray
Color
White
Item
Bathroom Vanities
Material
Manufactured Wood
Description
The 48-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern style with functional elegance. Crafted from durable manufactured wood, this vanity offers a sleek gray finish that complements a variety of decors. The elegant white ceramic sink adds a touch of sophistication, while the two functional drawers provide ample storage for your essentials. Experience the convenience of soft close drawer glides that enhance usability and reduce noise. This free-standing standard installation type makes it an ideal choice for any bathroom renovation. Elevate your space with this stylish and practical bathroom vanity that balances aesthetics and functionality effortlessly. 20-inch h x 48-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.