48" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627508

  • Zoro # G522907747


product price:  $1,738.99
/ea
Free Shipping & Returns

Key Features

Countertop Material
Manufactured Wood
Includes
Sink
Width
48 in
Finish
White
Length
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627508
Zoro #
G522907747
UPC #
-
Country of Origin
Spain

Dimensions

Width
48 in
Length
18.1 in
Height
20 in

Details

Countertop Material
Manufactured Wood
Includes
Sink
Finish
White
Item
Bathroom Vanities
Base Color
Oak
Material
Manufactured Wood
Color
White

Description

The 48-inch oak wood freestanding bathroom vanity with white sink and two drawers is a perfect blend of modern elegance and functionality. Crafted from high-quality manufactured wood, this vanity features a beautiful oak finish that enhances its contemporary appeal. The white ceramic sink adds a clean, bright contrast, ensuring your bathroom feels fresh and inviting. Equipped with two functional drawers, it provides ample storage for your essentials while maintaining a sleek look. Enjoy the convenience of soft close drawer glides that offer smooth operation and prevent slamming. Its free-standing design allows for easy installation and flexibility in placement, making it an excellent choice for any bathroom upgrade. This vanity is sure to elevate your space with style and practicality. 20-inch h x 48-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.