48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627433

  • Zoro # G222908013


product price: $1,692.99
/ea
Free Shipping & Returns

Key Features

Length
18.1 in
Width
48 in
Color
White
Height
19 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627433
Zoro #
G222908013
UPC #
-
Country of Origin
Spain

Dimensions

Length
18.1 in
Width
48 in
Height
19 in

Details

Color
White
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Base Color
White
Material
Manufactured Wood
Includes
Sink
Finish
White

Description

The 48-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from high-quality manufactured wood, this vanity features a pristine white finish that enhances any bathroom decor. The included ceramic sink adds a touch of elegance and is easy to clean. With two functional drawers equipped with soft-close glides, you can organize your essentials while enjoying a quiet space. The free-standing standard installation allows for flexible placement, making it a versatile choice for various layouts. Elevate your bathroom experience with this stylish and efficient vanity designed to meet your everyday needs. Enjoy the perfect blend of aesthetics and practicality in your personal oasis. 19-inch h x 48-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.