5in Rustic Red And White Front Porch Welcome Sign
- Mfr # 384915
- Zoro # G423438883
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Length
60 in
Material
Solid Wood
UV Resistant
No
Handmade
Yes
Depth
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384915
- Zoro #
- G423438883
- UPC #
- -
- Country of Origin
- United States
- Material
- Solid Wood
- Item
- Outdoor Accessories-Decor-Garden-Games
- UV Resistant
- No
- Handmade
- Yes
- Lighted
- No
- Holiday / Occasion
- No Holiday
- Theme
- No theme
- Assembly Required
- No Assembly Needed
- Style
- Cottage
- Purposeful Distressing Type
- Coat/Paint Distressing
- Power Source
- Does Not Apply
- Commercial Use
- Yes
- Outdoor Decor Accessories Type
- Porch Sign
- Color
- Red, White
Dimensions
- Length
- 60 in
- Depth
- 1.38 in
- Width
- 10.25 in
Description
Make your home more inviting and stylish when you add this 5ft High Rustic Red and White Front Porch "Welcome" Sign. A great way to decorate your front door, hallway, lobby, or porch, this sign is also a charming way to greet your family and guests as they arrive. Made of genuine distressed reclaimed wood, this updated and fresh sign will make you the envy of the neighborhood. 60-inch H x 10.3-inch W x 1.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.