Shop HOMEROOTS
See all product information
Create Account
48in Dark Brown Open shelving TV Stand
Mfr # 333254
Zoro # G723440104
product price:Â $354.99
/ea
Free Shipping & Returns
Key Features
Length
24.25 in
Width
47.75 in
Stand Type
TV Stand
Height
17.25 in
Capacity
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333254
- Zoro #
- G723440104
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 24.25 in
- Width
- 47.75 in
- Height
- 17.25 in
- Size
- 24.25" x 17.25" x 47.75"
Details
- Item
- TV Stands
- Stand Type
- TV Stand
- Color
- Dark Brown
- Capacity
- 75
- Hutch Included
- No
- Wood Species
- Not wood
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Material
- Manufactured Wood
- Wood Type
- Particle Board
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
Description
Create the ultimate blend of style, function, and design with this 48-inch dark brown open shelving tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 24.25-inch H x 47.75-inch W x 17.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.