Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in White Open Shelving TV Stand With Bookcase
Mfr # 526864
Zoro # G123439449
product price:Â $350.99
/eaKey Features
Length
20 in
Color
White
Capacity
95
Material
Manufactured Wood
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526864
- Zoro #
- G123439449
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 20 in
- Width
- 70.86 in
- Height
- 15.55 in
Details
- Color
- White
- Capacity
- 95
- Material
- Manufactured Wood
- Finish
- Glossy
- Assembly Required
- Full Assembly Needed
- Item
- TV Stands
- Stand Type
- TV Stand
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Type
- Particle Board
- Wood Species
- Eucalyptus
- Bridge Included
- No
Description
Create the ultimate blend of style, function, and design with this 71in white open shelving tv stand with bookcase. The included pier bookcase gives this TV stand lots of dimension and presence in your room. Ideal for tv placement and storage in your living room, bedroom or office. 20in H x 70.86in W x 15.55in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.