Shop HOMEROOTS
See all product information
Create Account
45in Brown Solid Wood Enclosed and Open Storage TV Stand
Mfr # 719182
Zoro # G023439884
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Natural Variation Type
Natural Wood Grain Color Variation
Bridge Included
No
Wood Species
Mango
Length
20.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719182
- Zoro #
- G023439884
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 20.9 in
- Width
- 45.3 in
- Height
- 15.7 in
Details
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Wood Species
- Mango
- Item
- TV Stands
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Stand Type
- TV Stand
- Hutch Included
- No
- Capacity
- 41
Description
Experience entertainment right in the comfort of your own home with the 45-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20.90-inch h x 45.30-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.