35in Brown Distressed Solid Wood Inlaid Rattan Accent Cabinet With Two Doors
- Mfr # 654286
- Zoro # G623438478
product price:Â
$
1,020.99
/ea
Free Shipping & Returns
Key Features
Glass Doors
No
Number of Cabinets
1
Cabinet Design
Standard
Cabinet Type
Accent Cabinet
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654286
- Zoro #
- G623438478
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 35.4 in
- Overall Depth
- 13.8 in
- Size
- 13.8" x 29.5" x 35.4
- Width
- 29.5 in
Details
- Glass Doors
- No
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Weight Capacity
- 53 lbs
- Textural Detailing
- Inlaid Rattan
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Lacquered
- No
- Solid Wood Frame
- Yes
- Gloss Finish
- No
- Color
- Brown
- Item
- Cabinets
- Material
- Solid Wood
- Finish
- Natural
- Shape
- Rectangular
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 35-inch brown distressed solid wood inlaid rattan accent cabinet with two doors. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.40-inch h x 29.50-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.