72in White And Orange Solid Wood Happy Fall Porch Sign
- Mfr # 634308
- Zoro # G423440442
product price:Â
$
70.85
/ea
Key Features
Additional Embellishments
No Additional Embellishments
Material
Solid Wood
Length
72 in
Outdoor Decor Accessories Type
Porch Sign
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634308
- Zoro #
- G423440442
- UPC #
- -
- Country of Origin
- United States
- Additional Embellishments
- No Additional Embellishments
- Material
- Solid Wood
- Outdoor Decor Accessories Type
- Porch Sign
- Item
- Outdoor Accessories-Decor-Garden-Games
- Style
- Traditional
- Purposeful Distressing Type
- Coat/Paint Distressing
- Commercial Use
- Yes
- Theme
- No theme
- UV Resistant
- Yes
- Assembly Required
- No Assembly Needed
- Color
- Orange, White
- Holiday / Occasion
- No Holiday
- Lighted
- No
- Handmade
- No
- Reversible
- No
Dimensions
- Length
- 72 in
- Depth
- 3 in
- Width
- 11.5 in
Description
The 72-inch white and orange solid wood happy fall porch sign is the perfect outdoor accessory to enhance your space with some Southern charm. Crafted from durable solid wood, this rustic traditional-style sign showcases a vibrant color palette of orange and white that captures the essence of autumn. It adds a warm and inviting touch to your porch, making it a delightful addition as the leaves change color. Ideal for welcoming guests, this eye-catching piece is sure to elevate your seasonal decor. Its impressive height ensures visibility, creating an attractive focal point for your space. 72.00-inch h x 11.50-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.