Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Pipe Metal And Wood Shelf Hall Tree
- Mfr # 376447
- Zoro # G223438465
product price:Â
$
277.99
/ea
Key Features
Includes
No
Assembly
No Assembly Needed
Width
18.11 in
Overall Length
77.16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376447
- Zoro #
- G223438465
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.11 in
- Overall Length
- 77.16 in
- Depth
- 31.1 in
Details
- Includes
- No
- Item
- Coat Hangers
- Assembly
- No Assembly Needed
- Material
- Steel
- Color
- Black
Description
Simple and functional tree shelf that will fit into small spaces. You can hang coats, umbrellas and a mix of other items. It comprises of a metal frame with five hooks and a bottom wood shelf. Add it to your entry way and enjoy its functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.