50000 BTU 40in Brown Aluminum Natural Gas Rectangular Fire Pit With Cover
- Mfr # 535178
- Zoro # G323439980
product price:Â
$
1,287.99
/ea
Key Features
Exterior Material
Aluminum
Width
40 in
Adjustable Flame
Yes
Fuel Type
Natural gas
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535178
- Zoro #
- G323439980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 40 in
- Length
- 24 in
- Depth
- 37 in
Details
- Exterior Material
- Aluminum
- Item
- Outdoor Fireplaces and Firepits
- Adjustable Flame
- Yes
- Style
- Transitional
- Fuel Type
- Natural gas
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Gas Conversion Kit Included
- No
- Fire Poker Included
- No
- Cover Included
- Yes
- Fireplace Type
- Fire Pit
- Shape
- Rectangular
- Includes
- No
- Material
- Aluminum
- Spark Screen Included
- No
- Cooking Component Included
- No
- Hidden Fuel Tank
- No
Description
Nothing compares to cherished memories with your family gathered around the fireplace. This 50000 btu 40-inch brown aluminum natural gas rectangular fire pit with cover is the finishing touch to bring everyone together. This fire feature is extremely durable and lightweight because it is made of aluminum. This natural gas fire pit offers consistent heat, as opposed to the erratic flame of a wood burning unit. Fortunately, this unit has an adjustable flame so that you can adjust it to your preferences. Make your backyard the ultimate gathering spot. 24.00-inch h x 40.00-inch w x 37.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.