Brown Wicker Round Outdoor Fire Pit Dining Set With 8 Chairs
- Mfr # 372326
- Zoro # G523440588
product price:Â
$
5,983.99
/ea
Key Features
Fire Poker Included
No
Adjustable Flame
Yes
Fuel Type
Propane
Width
324.91 in
Cover Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 372326
- Zoro #
- G523440588
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 324.91 in
- Depth
- 80 in
- Length
- 50 in
Details
- Fire Poker Included
- No
- Adjustable Flame
- Yes
- Fuel Type
- Propane
- Cover Included
- No
- Assembly Required
- Full Assembly Needed
- Material
- Aluminum
- Style
- Contemporary
- Includes
- No
- Cooking Component Included
- No
- Hidden Fuel Tank
- Yes
- Spark Screen Included
- Yes
- Fireplace Type
- Fire pit
- Shape
- Round
- Item
- Outdoor Fireplaces and Firepits
- Color
- Brown
- Finish
- Aluminum
- Exterior Material
- Aluminum
Description
One gas firepit set = one gas firepit table+four chairs. Gas firepit table: D70.86in x H27.16in with 0.31in tempered glass. Chair: 24.80in x 29.92in x 36.61in with 3.14in cushion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.