Shop HOMEROOTS
See all product information
Create Account
50in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 389231
- Zoro # G723438934
product price:Â
$
1,504.99
/ea
Free Shipping & Returns
Key Features
Stand Type
TV Stand
Material
Solid Wood
Finish
Natural
Hutch Included
No
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389231
- Zoro #
- G723438934
- UPC #
- -
- Country of Origin
- India
- Stand Type
- TV Stand
- Material
- Solid Wood
- Finish
- Natural
- Hutch Included
- No
- Wood Type
- MDF
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Color
- Brown
- Bridge Included
- No
Dimensions
- Height
- 14 in
- Width
- 49.5 in
- Length
- 20 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 50-inch brown solid wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 20-inch h x 49.5-inch w x 14-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.