63in Black Wood Bar Cabinet With Two Drawers
- Mfr # 535070
- Zoro # G623439451
product price:Â
$
204.99
/ea
Key Features
Gloss Finish
No
Shape
Rectangular
Solid Wood Frame
No
Overall Depth
15.7 in
Width
18.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535070
- Zoro #
- G623439451
- UPC #
- -
- Country of Origin
- Colombia
- Gloss Finish
- No
- Shape
- Rectangular
- Solid Wood Frame
- No
- Cabinet Design
- Standard
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Lacquered
- No
- Finish
- Matte
- Number of Drawers
- 2
- Cabinet Type
- Bar Cabinet
- Assembly
- Full Assembly Needed
- Mirrored Finish
- No
- Cabinet Doors
- No
- Color
- Black
- Glass Doors
- No
- Weight Capacity
- 85 lbs
- Item
- Cabinets
Dimensions
- Overall Depth
- 15.7 in
- Width
- 18.2 in
- Overall Length
- 63.2 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern bar cabinet features a sleek rectangular design, adding an elegant touch to your decor. With a chic black finish, it complements various styles seamlessly. It includes two convenient drawers for additional organization and can hold up to six wine glasses effortlessly. 63.2-inch h x 18.2-inch w x 15.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.