Shop HOMEROOTS
See all product information
Create Account
52in Brown And Black Wood Bar Cabinet With Three Drawers
Mfr # 319127
Zoro # G323439294
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Cabinet Design
Standard
Solid Wood Frame
No
Shape
Rectangular
Cabinet Type
Bar Cabinet
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319127
- Zoro #
- G323439294
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Size
- 52" x 24" x 20"
- Overall Length
- 52 in
- Overall Depth
- 20 in
Details
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Shape
- Rectangular
- Cabinet Type
- Bar Cabinet
- Color
- Black, Brown
- Item
- Cabinets
- Finish
- Natural
- Assembly
- Full Assembly Needed
- Number of Drawers
- 3
- Mirrored Finish
- No
- Shelves Included
- No
- Gloss Finish
- No
- Lacquered
- No
- Glass Doors
- No
- Cabinet Doors
- No
Description
This beautiful wine and bar cabinet is made from sturdy MDF that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This rectangular bar cabinet features a warm color palette of black and brown that complements any decor style. With three spacious drawers, it efficiently organizes your essentials while holding up to 25 wine bottles for entertaining guests effortlessly. 52-inch h x 24-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.