Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55in Brown Solid Wood Fireplace TV Stand
Mfr # 720019
Zoro # G423439477
product price:Â $839.99
/eaKey Features
Wood Species
Mango
Height
13.78 in
Natural Variation Type
No Natural Variation
Material
Solid Wood
Width
55.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720019
- Zoro #
- G423439477
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 13.78 in
- Width
- 55.12 in
- Length
- 51.97 in
Details
- Wood Species
- Mango
- Natural Variation Type
- No Natural Variation
- Material
- Solid Wood
- Bridge Included
- No
- Item
- TV Stands
- Capacity
- 55
- Finish
- Natural
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Stand Type
- TV Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.