Shop HOMEROOTS
See all product information
Create Account
56in Blue and Brown Fabric and Solid Wood Upholstered Bench
- Mfr # 668859
- Zoro # G423439767
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19 in
Upholstered
Yes
Upholstery Material
Polyester
Assembly
No Assembly Needed
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668859
- Zoro #
- G423439767
- UPC #
- -
- Country of Origin
- China
- Upholstered
- Yes
- Upholstery Material
- Polyester
- Assembly
- No Assembly Needed
- Seat Material
- Solid Wood
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Solid Wood
- Upholstery Color
- Blue
- Nailhead Trim
- No
- Color
- Blue
- Material
- Solid Wood
- Finish
- Blue
- Style
- Modern
- Item
- Benches
- Bench Type
- Entryway Bench
- Hand Crafted
- No
- Weight Capacity
- 265 lbs
- Leg Color
- Brown
- Shape
- Rectangle
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 19.3 in
- Width
- 56 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown solid wood frame is finished off with a blue seat that is the epitomy of quality construction and design. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19.30-inch h x 56.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.