Shop HOMEROOTS
See all product information
Create Account
Set of Three Brown Wicker Basket, 3PK
- Mfr # 392152
- Zoro # G822906815
product price:Â
$
174.99
/pk of 3, $58.33/ea
Free Shipping & Returns
Key Features
Overall Depth
14.96 in
Overall Length
14.96 in
Overall Height
11.81 in
Frame Material
Wicker
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392152
- Zoro #
- G822906815
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 14.96 in
- Overall Length
- 14.96 in
- Overall Height
- 11.81 in
Details
- Frame Material
- Wicker
- Finish
- Natural
- Drawers
- No
- Includes
- 3 Pieces
- Holiday / Occasion
- No Holiday
- Style
- Coastal
- Color
- Brown
- Commercial Use
- No
- Type
- Basket
- Item
- Organizers
- Assembly
- No Assembly Needed
Description
The set of three brown wicker basket offers a stylish storage solution for any space. Crafted from durable wicker, these baskets combine functionality with a coastal aesthetic. Their warm brown color adds a natural touch to your home decor, making them perfect for organizing various items. Each basket is designed to enhance your living area while providing versatility for different storage needs. Ideal for use in living rooms, bedrooms, or even bathrooms, they help keep your environment tidy and clutter-free. The set's cohesive look ensures that they can be seamlessly integrated into any style of interior design, adding both charm and practicality to your space. 11.81-inch h x 14.96-inch w x 14.96-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.