Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in Black Iron Sideboard Console Cabinet
- Mfr # 389724
- Zoro # G623438973
product price:Â
$
2,869.99
/ea
Key Features
Door Included
Yes
Material
Iron
Silverware Tray
No
Finish
Antique
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389724
- Zoro #
- G623438973
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 19 in
- Length
- 30.25 in
- Width
- 62.25 in
- Size
- 62.25 x 19 x 30.25 in
Details
- Door Included
- Yes
- Material
- Iron
- Silverware Tray
- No
- Finish
- Antique
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Sliding Doors
- No
- Includes
- No
- Style
- Industrial
- Glass Doors
- No
- Item
- Sideboards
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Distressed Metal
- Soft Close or Self Close Drawers
- No
- Color
- Black
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this 62in Black iron sideboard / console cabinet. Crafted from durable iron in a black rustic and antiqued finish, this versatile cabinet lends an chic modern industrial vibe to your space. The four cabinet doors each have a shelf inside to provide a significant amount of storage. This unique piece seamlessly combines functionality and style, making it a perfect addition to your home decor. 30.25-inch H x 62.25-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.